Grapefruit Bowl, 9 oz., Ceramic Bright White PK36
Mfr # AL32
Zoro # G8363451
product price: $56.69
/pk 36, $1.57/eaKey Features
Type
Alpine White Narrow Rim
Capacity
9 oz
Overall Height
1.75 in
Diameter
6.25 in
Color
Bright White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AL32
Zoro #
G8363451
UPC #
710277107325
Country of Origin
China
Dimensions
Overall Height
1.75 in
Diameter
6.25 in
Details
Item
Grapefruit Bowl
Type
Alpine White Narrow Rim
Capacity
9 oz
Color
Bright White
Material
Ceramic
Edge Style
Narrow Rim
Description
Grapefruit Bowl, Color Alpine White, Diameter 6 1/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 3/4 in, Product Type Grapefruit Bowl, Capacity 9 oz, Material Ceramic, Edge Style Narrow Rim, Pattern Alpine, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.