Zoro Homepage

Grapefruit Bowl, 9 oz., Ceramic Brown Speckled w/Double Band PK36

  • Mfr # SC32

  • Zoro # G8115877


product price: $58.89
/pk 36, $1.64/ea

Key Features

Type
Spice China
Capacity
9 oz
Overall Height
1.75 in
Diameter
6.25 in
Color
Brown Speckle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC32
Zoro #
G8115877
UPC #
710277102320
Country of Origin
China

Dimensions

Overall Height
1.75 in
Diameter
6.25 in

Details

Item
Grapefruit Bowl
Type
Spice China
Capacity
9 oz
Color
Brown Speckle
Material
Ceramic

Description

Grapefruit Bowl, Color Brown Speckle, Diameter 6 1/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 3/4 in, Product Type Grapefruit Bowl, Capacity 9 oz, Material Ceramic, Pattern Spice, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.