Half Flat Cover
Mfr # 5120
Zoro # G409215170
product price: $8.49
/eaSold in multiples of 12 for $101.88
Key Features
Product Type
Steam Table Inset Pan Cover
Freezer Safe
No
Anti-Jam
No
Compatible Pan Type
Half Size
Dishwasher Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5120
Zoro #
G409215170
UPC #
710277451015
Country of Origin
China
Details
Item
Steam Table Inset Pan Cover
Product Type
Steam Table Inset Pan Cover
Freezer Safe
No
Anti-Jam
No
Compatible Pan Type
Half Size
Dishwasher Safe
No
Oven Safe
No
NSF Certified
Yes
Perforated/Solid
Solid
Description
Steam Table Inset Pan Cover, NSF Certified Yes, Oven Safe No, Perforated/Solid Solid, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan Cover, Anti-Jam No, Compatible Pan Type Half Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.