Zoro Homepage

Hanging Glass Rack, Chrome, 10"

  • Mfr # GCHR10

  • Zoro # G6135473


product price: $3.69
/ea

Key Features

Color
Silver
Overall Length
10 in
Product Type
Hanging Glass Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCHR10
Zoro #
G6135473
UPC #
710277122045
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
10 in
Overall Length
10 in

Details

Item
Hanging Glass Rack
Color
Silver
Product Type
Hanging Glass Rack

Description

Hanging Glass Rack, Overall Length 10 in, Product Type Hanging Glass Rack, Color Silver, Material Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.