Zoro Homepage

Hanging Glass Rack, Gold, 10 In

  • Mfr # GHR10

  • Zoro # G3032596


product price: $3.79
/ea

Key Features

Color
Gold
Product Type
Hanging Glass Rack
Overall Length
10 in
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHR10
Zoro #
G3032596
UPC #
710277122014
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
10 in
Overall Length
10 in

Details

Item
Hanging Glass Rack
Color
Gold
Product Type
Hanging Glass Rack
Finish
Unfinished

Description

Hanging Glass Rack, Overall Length 10 in, Product Type Hanging Glass Rack, Color Gold, Finish Unfinished, Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.