Hanging Glass Rack, Gold, 24 In
Mfr # GHR24
Zoro # G3032578
product price: $6.99
/eaKey Features
Color
Gold
Overall Length
24 in
Product Type
Hanging Glass Rack
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GHR24
Zoro #
G3032578
UPC #
710277122038
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
24 in
Overall Length
24 in
Details
Item
Hanging Glass Rack
Color
Gold
Product Type
Hanging Glass Rack
Finish
Unfinished
Description
Hanging Glass Rack, Overall Length 24 in, Product Type Hanging Glass Rack, Color Gold, Finish Unfinished, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.