Heavy Duty Stock Pot, 20 qt, Aluminum
Mfr # HPOT20
Zoro # G8276292
product price: $51.19
/eaKey Features
Capacity
20 qt
Material
Aluminum
Capacity (Qt.)
20 qt
Overall Depth (In.)
10 1/8 in
Handle Color
silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPOT20
Zoro #
G8276292
UPC #
710277511238
Country of Origin
China
Dimensions
Overall Depth (In.)
10 1/8 in
Outside Dia. (In.)
12 3/8 in
Overall Height
10 1/8 in
Overall Diameter
12 3/8 in
Details
Item
Heavy Duty Stock Pot
Capacity
20 qt
Material
Aluminum
Capacity (Qt.)
20 qt
Handle Color
silver
Gauge
5 mm
Handle Type
Riveted
Product Type
Heavy Duty Stock Pot
Body Material
Aluminum
Dishwasher Safe
No
NSF Certified
Yes
Cover Included
No
Oven Safe
No
Description
Heavy Duty Stock Pot, Gauge 5 mm, Overall Height 10 1/8 in, Compatible Pot Capacity Not Applicable, Handle Type Riveted, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Heavy Duty Stock Pot, Body Material Aluminum, Cover Included No, NSF Certified Yes, Capacity 20 qt, Overall Diameter 12 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.