Heavy Duty Stock Pot, 40 qt, Aluminum
Mfr # HPOT40
Zoro # G8075541
product price: $86.89
/ea
Free Shipping & Returns
Key Features
Capacity
40 qt
Material
Aluminum
Capacity (Qt.)
40 qt
Overall Depth (In.)
14 1/2 in
Handle Type
Riveted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPOT40
Zoro #
G8075541
UPC #
710277511252
Country of Origin
China
Dimensions
Overall Depth (In.)
14 1/2 in
Outside Dia. (In.)
15 in
Overall Diameter
15 in
Overall Height
14 1/2 in
Details
Item
Heavy Duty Stock Pot
Capacity
40 qt
Material
Aluminum
Capacity (Qt.)
40 qt
Handle Type
Riveted
Handle Color
silver
Gauge
5 mm
Product Type
Heavy Duty Stock Pot
NSF Certified
Yes
Cover Included
No
Dishwasher Safe
No
Oven Safe
No
Body Material
Aluminum
Description
Heavy Duty Stock Pot, Gauge 5 mm, Overall Height 14 1/2 in, Compatible Pot Capacity Not Applicable, Handle Type Riveted, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Heavy Duty Stock Pot, Body Material Aluminum, Cover Included No, NSF Certified Yes, Capacity 40 qt, Overall Diameter 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.