This item is Discontinued.

Crestware Juice Dispenser, 2.2 gal. JD

This item is Discontinued.

Crestware

Juice Dispenser, 2.2 gal. (Discontinued)

Mfr # JD
Zoro # G8211542
UPC # 710277400112
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JD
Zoro #
G8211542
UPC #
710277400112
Country of Origin
China

Dimensions

Overall Width
10 1/2 in
Overall Depth
14 in
Overall Height
22 3/4 in

Details

Item
Juice Dispenser
Capacity
2.2 gal
Material
Stainless Steel, Polycarbonate
Color
Clear, Gold, Silver
Includes
Base, Container, Drip Tray and Grate
Temperature
Cold
Number of Dispensers
1
Shape
Round
Dispenser Actuation
Faucet
Includes Spill Reservoir
Yes

Description

Juice Dispenser, Capacity 2.2 gal, Shape Round, Color Clear, Gold, Silver, Overall Height 22 3/4 in, Overall Width 10 1/2 in, Overall Depth 14 in, Number of Dispensers 1, Material Stainless Steel, Polycarbonate, Dispenser Actuation Faucet, Includes Base, Container, Drip Tray and Grate, Includes Spill Reservoir Yes, Temperature Cold

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.