Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knife Rack, 12 In, Stainless Steel

  • Mfr # KRS12

  • Zoro # G7560856


product price: $23.69
/ea

Key Features

Material
Stainless Steel
NSF Certified
No
Overall Depth
12 in
Overall Width
12 1/2 in
Overall Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRS12
Zoro #
G7560856
UPC #
710277332123
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
12 in
Overall Width
12 1/2 in
Overall Height
2 1/2 in

Details

Item
Knife Rack
Material
Stainless Steel
NSF Certified
No
Product Type
Knife Rack
Holds Number of Knives
9
Magnetic
No
Holding Capacity
Knives

Description

Knife Rack, Product Type Knife Rack, NSF Certified No, Magnetic No, Color Silver, Holding Capacity Knives, Holds Number of Knives 9, Includes (2) Steel Slots, (2) Wide Slots, (5) Knife Slots, Material Stainless Steel, Overall Depth 12 in, Overall Height 2 1/2 in, Overall Width 12 1/2 in, FDA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.