Knife Rack, Magnetic, Black, 18 in. W
Mfr # KRP18
Zoro # G1892016
product price: $11.59
/eaKey Features
Material
Plastic
NSF Certified
No
Color
Black
Includes
(5) Hanging Hooks, Mounting Hardware
Type
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRP18
Zoro #
G1892016
UPC #
710277333274
Country of Origin
China
Dimensions
Overall Height
2 in
Overall Width
18 in
Overall Depth
1 in
Details
Item
Knife Rack
Material
Plastic
NSF Certified
No
Color
Black
Includes
(5) Hanging Hooks, Mounting Hardware
Type
Magnetic
Holds
Metal Utensils
Product Type
Knife Rack
Magnetic
Yes
Holding Capacity
Metal Utensils
Description
Knife Rack, Type Magnetic, Overall Depth 1 In., Overall Width 18 In., Overall Height 2 In., Material Plastic, Holds Metal Utensils, Color Black, Includes (5) Hanging Hooks, Mounting Hardware
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.