Ladle, 0.5 oz., 12 in. L
Mfr # OPL0012
Zoro # G1838667
product price: $4.39
/eaKey Features
Serving Utensil Capacity
0.50 oz
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Stainless Steel
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPL0012
Zoro #
G1838667
UPC #
710277341002
Country of Origin
India
Dimensions
Utensil Length
12 in
Utensil Width
2 in
Bowl Diameter
2 in
Details
Item
Ladle
Serving Utensil Capacity
0.50 oz
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Stainless Steel
Dishwasher Safe
Yes
Color
Silver
Utensil Handle Color
Stainless Steel
NSF Certified
No
Utensil Color
Stainless Steel
Pour Spout
No
Finish
Unfinished
Product Type
Ladle
Handle Coating
Uncoated
Description
Ladle, Capacity 0.5 oz., Material Stainless Steel, Length 12 In., Width 2 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.