Zoro Homepage

Ladle, 5 oz., 14-1/2 in. L

  • Mfr # OPL05

  • Zoro # G1838615


product price: $5.19
/ea

Key Features

Serving Utensil Capacity
5.00 oz
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Stainless Steel
Dishwasher Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPL05
Zoro #
G1838615
UPC #
710277341057
Country of Origin
India

Dimensions

Utensil Length
14 1/2 in
Utensil Width
3 3/4 in
Bowl Diameter
3 3/4 in

Details

Item
Ladle
Serving Utensil Capacity
5.00 oz
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Stainless Steel
Dishwasher Safe
Yes
Color
Silver
Utensil Handle Color
Stainless Steel
NSF Certified
No
Utensil Color
Stainless Steel
Pour Spout
No
Handle Coating
Uncoated
Product Type
Ladle
Finish
Unfinished

Description

Ladle, Capacity 5 oz., Material Stainless Steel, Length 14-1/2 In., Width 3-3/4 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.