Ladle, 6 oz., 14 in. L
Mfr # OPL06
Zoro # G1838606
product price: $6.29
/eaKey Features
Serving Utensil Capacity
6.00 oz
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Stainless Steel
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPL06
Zoro #
G1838606
UPC #
710277341064
Country of Origin
India
Dimensions
Utensil Length
14 in
Utensil Width
3 3/4 in
Bowl Diameter
3 3/4 in
Details
Item
Ladle
Serving Utensil Capacity
6.00 oz
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Stainless Steel
Dishwasher Safe
Yes
Color
Silver
Utensil Handle Color
Stainless Steel
NSF Certified
No
Utensil Color
Stainless Steel
Product Type
Ladle
Handle Coating
Uncoated
Pour Spout
No
Finish
Unfinished
Description
Ladle, Capacity 6 oz., Material Stainless Steel, Length 14 In., Width 3-3/4 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.