Zoro Homepage

Ladle, 8 oz., 4 in. L

  • Mfr # CL08

  • Zoro # G2456660


product price: $4.15
/ea

Key Features

Overall Length
15 in
Utensil Handle Color
Orange
Utensil Length
4 in
Utensil Material
Stainless Steel
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL08
Zoro #
G2456660
UPC #
710277341187
Country of Origin
India

Dimensions

Overall Length
15 in
Utensil Length
4 in
Utensil Width
4 in
Bowl Diameter
4 in

Details

Item
Ladle
Utensil Handle Color
Orange
Utensil Material
Stainless Steel
NSF Certified
No
Dishwasher Safe
Yes
Serving Utensil Capacity
8.00 oz
Utensil Handle Material
Silicone
Utensil Color
Orange
Material
Stainless Steel
Color
Orange
Handle Coating
Uncoated
Pour Spout
No
Capacity
8 oz
Product Type
Ladle
Finish
Unfinished

Description

Ladle, Capacity 8 oz., Material Stainless Steel, Length 4 In., Width 4 In., Handle Material Silicone, Handle Color Orange, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.