Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leaver Airpot, Glass Lined, 2.2 Liter

  • Mfr # APL22G

  • Zoro # G8314905


product price: $43.59
/ea

Key Features

Capacity
2.2 L
Material
Glass Lined
Height
16 in
Diameter
6 1/2 in
Handle Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APL22G
Zoro #
G8314905
UPC #
710277630137
Country of Origin
China

Dimensions

Height
16 in
Diameter
6 1/2 in
Top Diameter
6 1/2 in
Overall Height
16 in

Details

Item
Leaver Airpot
Capacity
2.2 L
Material
Glass Lined
Handle Color
Silver
Base Material
Glass
Finish
Brushed
NSF Certified
Yes
Maximum Capacity
74 fl oz
Dishwasher Safe
No
Liner Material
Glass
Insulated
No
Handle Included
Yes
Pour Style
Lever-Action

Description

Leaver Airpot, Pour Style Lever-Action, Liner Material Glass, Insulated No, Base Material Glass, Handle Color Silver, Handle Included Yes, Dishwasher Safe No, Product Type Lined Airpot, Top Diameter 6 1/2 in, Finish Brushed, Maximum Capacity 74 fl oz, Overall Height 16 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.