Measuring Cup, Aluminum, 1 qt. Liquid
Mfr # MEA01
Zoro # G7599067
product price: $9.79
/eaKey Features
Capacity
1 qt Liquid Measure
Material
Aluminum
Color
Gray
NSF Certified
Yes
Product Type
Aluminum Measure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEA01
Zoro #
G7599067
UPC #
710277541013
Country of Origin
China
Details
Item
Measuring Cup
Capacity
1 qt Liquid Measure
Material
Aluminum
Color
Gray
NSF Certified
Yes
Product Type
Aluminum Measure
Graduation Subdivisions
1 qt
Dry/Liquid
Liquid
Description
Measuring Cup, Material Aluminum, Color Gray, Capacity 1 qt, Dry/Liquid Liquid, Product Type Aluminum Measure, Graduation Subdivisions 1 qt, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.