Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Measuring Cup, Aluminum, 1/2 qt. Dry

  • Mfr # MEA05D

  • Zoro # G7593363


product price: $8.29
/ea

Key Features

Capacity
1/2 qt Dry Measure
Material
Aluminum
Color
Gray
Graduation Subdivisions
1/2 qt
Dry/Liquid
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEA05D
Zoro #
G7593363
UPC #
710277542058
Country of Origin
China

Details

Item
Measuring Cup
Capacity
1/2 qt Dry Measure
Material
Aluminum
Color
Gray
Graduation Subdivisions
1/2 qt
Dry/Liquid
Dry
Maximum Temperature Resistance
410 Degrees F
Product Type
Dry Measure
NSF Certified
Yes

Description

Measuring Cup, Material Aluminum, Color Gray, Maximum Temperature Resistance 410 Degrees F, Capacity 1 pt, Dry/Liquid Dry, Product Type Dry Measure, Graduation Subdivisions 1/2 qt, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.