Zoro Homepage

Measuring Cup, Aluminum, 1/2 qt. Liquid

  • Mfr # MEA05

  • Zoro # G7526014


product price: $6.79
/ea

Key Features

Capacity
1/2 qt Liquid Measure
Material
Aluminum
Color
Gray
Product Type
Aluminum Measure
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEA05
Zoro #
G7526014
UPC #
710277541051
Country of Origin
China

Details

Item
Measuring Cup
Capacity
1/2 qt Liquid Measure
Material
Aluminum
Color
Gray
Product Type
Aluminum Measure
NSF Certified
Yes
Dry/Liquid
Liquid
Graduation Subdivisions
1/2 qt

Description

Measuring Cup, Material Aluminum, Color Gray, Capacity 1 pt, Dry/Liquid Liquid, Product Type Aluminum Measure, Graduation Subdivisions 1/2 qt, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.