Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Measuring Cup, Aluminum, 4 qt. Dry

  • Mfr # MEA04D

  • Zoro # G6104104


product price: $17.59
/ea

Key Features

Capacity
4 qt
Material
Aluminum
Color
Gray
Dry/Liquid
Dry
Product Type
Dry Measure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEA04D
Zoro #
G6104104
UPC #
710277542041
Country of Origin
China

Details

Item
Measuring Cup
Capacity
4 qt
Material
Aluminum
Color
Gray
Dry/Liquid
Dry
Product Type
Dry Measure
Graduation Subdivisions
4 qt
NSF Certified
Yes

Description

Measuring Cup, Material Aluminum, Color Gray, Capacity 4 qt, Dry/Liquid Dry, Product Type Dry Measure, Graduation Subdivisions 4 qt, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.