Zoro Homepage

Measuring Cup, Aluminum, 4 qt. Liquid

  • Mfr # MEA04

  • Zoro # G7522934


product price: $17.89
/ea

Key Features

Capacity
4 qt Liquid Measure
Material
Aluminum
Color
Gray
NSF Certified
Yes
Dry/Liquid
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEA04
Zoro #
G7522934
UPC #
710277541044
Country of Origin
China

Details

Item
Measuring Cup
Capacity
4 qt Liquid Measure
Material
Aluminum
Color
Gray
NSF Certified
Yes
Dry/Liquid
Liquid
Product Type
Aluminum Measure
Graduation Subdivisions
4 qt

Description

Measuring Cup, Material Aluminum, Color Gray, Capacity 4 qt, Dry/Liquid Liquid, Product Type Aluminum Measure, Graduation Subdivisions 4 qt, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.