Zoro Homepage

Measuring Cup Set, 1/4, 1/3, 1/2, and 1 Cup

  • Mfr # MEACP

  • Zoro # G7488677


product price: $5.89
/ea

Key Features

Capacity
0.25 C
Material
Stainless Steel
Color
Gray
NSF Certified
Yes
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEACP
Zoro #
G7488677
UPC #
710277471044
Country of Origin
India

Details

Item
Measuring Cup Set
Capacity
0.25 C
Material
Stainless Steel
Color
Gray
NSF Certified
Yes
Number of Pieces
4
Graduation Subdivisions
1 cup, 1/2 cup, 1/3 cup, 1/4 cup
Dry/Liquid
Dry
Product Type
Measuring Cup Set

Description

Measuring Cup Set, Material Stainless Steel, Color Gray, Number of Pieces 4, Capacity 0.25 C, Dry/Liquid Dry, Product Type Measuring Cup Set, Graduation Subdivisions 1 cup, 1/2 cup, 1/3 cup, 1/4 cup, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.