Measuring Cup, SS, 1 Cup
Mfr # MEACP1
Zoro # G7575915
product price: $4.69
/eaKey Features
Capacity
1 cup
Material
Stainless Steel
Color
Gray
Graduation Subdivisions
1 cup
Product Type
Measure Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEACP1
Zoro #
G7575915
UPC #
710277471082
Country of Origin
India
Details
Item
Measuring Cup
Capacity
1 cup
Material
Stainless Steel
Color
Gray
Graduation Subdivisions
1 cup
Product Type
Measure Cup
Number of Pieces
1
Dry/Liquid
Dry, Liquid
NSF Certified
No
Description
Measuring Cup, Material Stainless Steel, Color Gray, Number of Pieces 1, Capacity 1 C, Dry/Liquid Dry, Liquid, Product Type Measure Cup, Graduation Subdivisions 1 cup, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.