Zoro Homepage

Measuring Spoon Set, HD, Stainless Steel

  • Mfr # MEASPHD

  • Zoro # G7527152


product price: $6.59
/ea

Key Features

Capacity
1/4 tsp / 1/2 tsp / 1 tsp / 1 tbsp
Material
Stainless Steel
Color
Gray
Product Type
Spoon Set
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEASPHD
Zoro #
G7527152
UPC #
710277471013
Country of Origin
India

Details

Item
Measuring Spoon Set
Capacity
1/4 tsp / 1/2 tsp / 1 tsp / 1 tbsp
Material
Stainless Steel
Color
Gray
Product Type
Spoon Set
Number of Pieces
4
Dry/Liquid
Dry, Liquid
Graduation Subdivisions
1 tbsp, 1 tsp, 1/2 tsp, 1/4 tsp
NSF Certified
Yes

Description

Measuring Spoon Set, Material Stainless Steel, Color Gray, Number of Pieces 4, Includes 1/2 Tsp, 1/4 Tsp, 1 Tbsp, 1 Tsp, Capacity 0.25 tsp, 0.5 tsp, 1 tsp, 1 tbsp, Dry/Liquid Dry, Liquid, Product Type Spoon Set, Graduation Subdivisions 1 tbsp, 1 tsp, 1/2 tsp, 1/4 tsp, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.