Zoro Homepage

Medium Course Grater, Plastic, 13 in. W

  • Mfr # KN202

  • Zoro # G1838798


product price: $9.89
/ea

Key Features

Blade Length
5 in
Handle Material
Plastic
Handle Color
Black
Dishwasher Safe
No
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN202
Zoro #
G1838798
UPC #
710277640617
Country of Origin
China

Dimensions

Blade Length
5 in
Width
13 in

Details

Item
Grater
Handle Material
Plastic
Handle Color
Black
Dishwasher Safe
No
NSF Certified
No
Number of Cuts
99
Body Material
Stainless steel
Product Type
Grater
Cut Type
Medium

Description

Medium Course Grater, Number of Cuts 99, Width 13 In., Body Material Stainless Steel, Handle Material Plastic, Blade Length 5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.