Zoro Homepage

Mesh Strainer, 11-3/4" H, Steel, Fine

  • Mfr # CCS10F

  • Zoro # G1892409


product price: $26.69
/ea

Key Features

Mesh Size
Fine
Material
Stainless Steel
Color
Steel
Hole Dia.
1/16 in
Overall Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCS10F
Zoro #
G1892409
UPC #
710277377100
Country of Origin
China

Dimensions

Mesh Size
Fine
Hole Dia.
1/16 in
Overall Length
22 in
Handle Length
9 1/2 in
Top Dia.
10 in
Overall Width
11 3/4 in
Overall Height
11 3/4 in

Details

Item
Mesh Strainer
Material
Stainless Steel
Color
Steel
Handle Material
Stainless steel
Product Type
China Cap Strainer
Dishwasher Safe
No
NSF Certified
No

Description

Mesh Strainer, Mesh Size Fine, Hole Dia. 1/16 In., Overall Height 11-3/4 In., Overall Length 22 In., Overall Width 11-3/4 In., Top Dia. 10 In., Material Stainless Steel, Color Steel, Handle Material Stainless Steel, Handle Length 9-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.