Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mesh Strainer, 12 in. H, Steel, Coarse

  • Mfr # CCS12C

  • Zoro # G1892390


product price: $28.99
/ea

Key Features

Mesh Size
Coarse
Material
Stainless Steel
Handle Material
Stainless steel
Handle Length
9 1/4 in
Hole Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCS12C
Zoro #
G1892390
UPC #
710277378121
Country of Origin
China

Dimensions

Mesh Size
Coarse
Handle Length
9 1/4 in
Hole Dia.
1/8 in
Overall Length
22 in
Top Dia.
12 in
Overall Width
12 in
Overall Height
12 in

Details

Item
Mesh Strainer
Material
Stainless Steel
Handle Material
Stainless steel
Color
Steel
Product Type
China Cap Strainer
NSF Certified
No
Dishwasher Safe
No

Description

Mesh Strainer, Mesh Size Coarse, Hole Dia. 1/8 In., Overall Height 12 In., Overall Length 22 In., Overall Width 12 In., Top Dia. 12 In., Material Stainless Steel, Color Steel, Handle Material Stainless Steel, Handle Length 9-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.