Zoro Homepage

Mesh Strainer, 13 in. H, Fine Single Mesh

  • Mfr # WHSSF8

  • Zoro # G2455918


product price: $8.29
/ea

Key Features

Mesh Size
Fine Single Mesh
Material
Stainless Steel
Top Dia.
8 in
Handle Length
6 1/4 in
Overall Length
13 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHSSF8
Zoro #
G2455918
UPC #
710277371085
Country of Origin
China

Dimensions

Mesh Size
Fine Single Mesh
Top Dia.
8 in
Handle Length
6 1/4 in
Overall Length
13 3/4 in
Overall Width
8 in
Overall Height
13 in

Details

Item
Mesh Strainer
Material
Stainless Steel
Handle Material
Wood
Color
Steel
Product Type
Mesh Strainer
Dishwasher Safe
No
NSF Certified
No

Description

Mesh Strainer, Mesh Size Fine Single Mesh, Overall Height 13 In., Overall Length 13-3/4 In., Overall Width 8 In., Top Dia. 8 In., Material Stainless Steel, Color Steel, Handle Material Wood, Handle Length 6-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.