Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mesh Strainer, 9 in. H, Steel, Fine

  • Mfr # CCS9F

  • Zoro # G1892348


product price: $23.79
/ea

Key Features

Mesh Size
Fine
Material
Stainless Steel
Handle Length
9 1/4 in
Overall Width
9 in
Hole Dia.
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCS9F
Zoro #
G1892348
UPC #
710277377094
Country of Origin
China

Dimensions

Mesh Size
Fine
Handle Length
9 1/4 in
Overall Width
9 in
Hole Dia.
1/16 in
Top Dia.
9 in
Overall Length
18 3/4 in
Overall Height
9 in

Details

Item
Mesh Strainer
Material
Stainless Steel
Color
Steel
Handle Material
Stainless steel
Product Type
China Cap Strainer
Dishwasher Safe
No
NSF Certified
No

Description

Mesh Strainer, Mesh Size Fine, Hole Dia. 1/16 In., Overall Height 9 In., Overall Length 18-3/4 In., Overall Width 9 In., Top Dia. 9 In., Material Stainless Steel, Color Steel, Handle Material Stainless Steel, Handle Length 9-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.