Zoro Homepage

Mesh Strainer, Medium Double Mesh

  • Mfr # WHSDM10

  • Zoro # G1837790


product price: $14.69
/ea

Key Features

Mesh Size
Medium Double Mesh
Material
Stainless Steel
Handle Length
11 in
Overall Length
23 1/2 in
Top Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHSDM10
Zoro #
G1837790
UPC #
710277373102
Country of Origin
China

Dimensions

Mesh Size
Medium Double Mesh
Handle Length
11 in
Overall Length
23 1/2 in
Top Dia.
10 in
Overall Height
4 1/2 in
Overall Width
10 in

Details

Item
Mesh Strainer
Material
Stainless Steel
Color
Steel
Handle Material
Wood
Product Type
Mesh Strainer
Dishwasher Safe
No
NSF Certified
No

Description

Mesh Strainer, Mesh Size Medium Double Mesh, Overall Height 4-1/2 In., Overall Length 23-1/2 In., Overall Width 10 In., Top Dia. 10 In., Material Stainless Steel, Color Steel, Handle Material Wood, Handle Length 11 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.