Mesh Strainer, Steel, Medium Double Mesh
Mfr # WHSDM6
Zoro # G1837781
product price: $6.19
/eaKey Features
Mesh Size
Medium Double Mesh
Material
Stainless Steel
Overall Width
6 in
Overall Height
2 1/2 in
Color
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WHSDM6
Zoro #
G1837781
UPC #
710277373065
Country of Origin
China
Dimensions
Mesh Size
Medium Double Mesh
Overall Width
6 in
Overall Height
2 1/2 in
Overall Length
12 3/4 in
Handle Length
6 1/4 in
Details
Item
Mesh Strainer
Material
Stainless Steel
Color
Steel
Handle Material
Wood
Product Type
Mesh Strainer
Dishwasher Safe
No
NSF Certified
No
Description
Mesh Strainer, Mesh Size Medium Double Mesh, Overall Height 2-1/2 In., Overall Length 12-3/4 In., Overall Width 6 In., Material Stainless Steel, Color Steel, Handle Material Wood, Handle Length 6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.