Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Bowl, Stainless Steel, 16 qt.

  • Mfr # MBP16

  • Zoro # G8137202


product price: $26.89
/ea

Key Features

Material
Stainless Steel
Capacity
16 qt
Color
Silver
Outside Dia.
18 1/2 in
Inside Dia.
17 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBP16
Zoro #
G8137202
UPC #
710277411163
Country of Origin
India

Dimensions

Outside Dia.
18 1/2 in
Inside Dia.
17 1/8 in
Overall Depth
5 5/8 in
Inside Diameter
17 1/8 in
Outside Diameter
18 1/2 in

Details

Item
Mixing Bowl
Material
Stainless Steel
Capacity
16 qt
Color
Silver
NSF Certified
No
Product Type
Mixing Bowl
Maximum Capacity
16 qt

Description

Mixing Bowl, Maximum Capacity 16 qt, Color Silver, Product Type Mixing Bowl, Inside Diameter 17 1/8 in, Material Stainless Steel, Outside Diameter 18 1/2 in, Overall Depth 5 5/8 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.