Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Bowl, Stainless Steel, 3 qt.

  • Mfr # MB03

  • Zoro # G7449872


product price: $6.39
/ea

Key Features

Material
Stainless Steel
Capacity
3 qt
Color
Silver
Outside Dia.
9 3/8 in
Overall Depth
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB03
Zoro #
G7449872
UPC #
710277411026
Country of Origin
India

Dimensions

Outside Dia.
9 3/8 in
Overall Depth
3 1/2 in
Inside Dia.
8 3/8 in
Outside Diameter
9 3/8 in
Inside Diameter
8 3/8 in

Details

Item
Mixing Bowl
Material
Stainless Steel
Capacity
3 qt
Color
Silver
NSF Certified
No
Product Type
Mixing Bowl
Maximum Capacity
3 qt

Description

Mixing Bowl, Maximum Capacity 3 qt, Color Silver, Product Type Mixing Bowl, Inside Diameter 8 3/8 in, Material Stainless Steel, Outside Diameter 9 3/8 in, Overall Depth 3 1/2 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.