Zoro Homepage

Mixing Bowl, Stainless Steel, 8 qt.

  • Mfr # MB08

  • Zoro # G7488327


product price: $7.99
/ea

Key Features

Material
Stainless Steel
Capacity
8 qt
Color
Silver
Inside Dia.
12 in
Overall Depth
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB08
Zoro #
G7488327
UPC #
710277411057
Country of Origin
India

Dimensions

Inside Dia.
12 in
Overall Depth
5 1/8 in
Outside Dia.
13 1/4 in
Inside Diameter
12 in
Outside Diameter
13 1/4 in

Details

Item
Mixing Bowl
Material
Stainless Steel
Capacity
8 qt
Color
Silver
Product Type
Mixing Bowl
NSF Certified
No
Maximum Capacity
8 qt

Description

Mixing Bowl, Maximum Capacity 8 qt, Color Silver, Product Type Mixing Bowl, Inside Diameter 12 in, Material Stainless Steel, Outside Diameter 13 1/4 in, Overall Depth 5 1/8 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.