Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Bowl, Stainless Steel, 8 qt.

  • Mfr # MBP08

  • Zoro # G8468817


product price: $16.39
/ea

Key Features

Material
Stainless Steel
Capacity
8 qt
Color
Silver
Inside Dia.
12 in
Outside Dia.
13 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBP08
Zoro #
G8468817
UPC #
710277411149
Country of Origin
India

Dimensions

Inside Dia.
12 in
Outside Dia.
13 1/4 in
Overall Depth
5 1/8 in
Inside Diameter
12 in
Outside Diameter
13 1/4 in

Details

Item
Mixing Bowl
Material
Stainless Steel
Capacity
8 qt
Color
Silver
NSF Certified
No
Product Type
Mixing Bowl
Maximum Capacity
8 qt

Description

Mixing Bowl, Maximum Capacity 8 qt, Color Silver, Product Type Mixing Bowl, Inside Diameter 12 in, Material Stainless Steel, Outside Diameter 13 1/4 in, Overall Depth 5 1/8 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.