Zoro Homepage

Mixing Bowl, Stainless Steel w/Rubber, 8qt

  • Mfr # MBR08

  • Zoro # G7525165


product price: $16.15
/ea

Key Features

Material
Stainless Steel/Rubber
Capacity
8 qt
Color
Silver
Outside Dia.
11 5/8 in
Overall Depth
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBR08
Zoro #
G7525165
UPC #
710277411217
Country of Origin
India

Dimensions

Outside Dia.
11 5/8 in
Overall Depth
5 1/2 in
Inside Dia.
10 3/4 in
Outside Diameter
11 5/8 in
Inside Diameter
10 3/4 in

Details

Item
Mixing Bowl
Material
Stainless Steel/Rubber
Capacity
8 qt
Color
Silver
Maximum Capacity
8 qt
NSF Certified
No
Product Type
Mixing Bowl

Description

Mixing Bowl, Maximum Capacity 8 qt, Color Silver, Product Type Mixing Bowl, Inside Diameter 10 3/4 in, Material Stainless Steel/Rubber, Outside Diameter 11 5/8 in, Overall Depth 5 1/2 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.