Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mushroom Slicer, 8 Cuts, 1/4 in W, Aluminum

  • Mfr # AMS

  • Zoro # G9746441


product price: $11.79
/ea

Key Features

Number of Cuts
8
Cut Size
1/4 in
Blade Length
2 1/4 in
Handle Material
Aluminum
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMS
Zoro #
G9746441
UPC #
710277560090
Country of Origin
Taiwan, Province of China

Dimensions

Cut Size
1/4 in
Blade Length
2 1/4 in
Width
1/4 in

Details

Item
Mushroom Slicer
Number of Cuts
8
Handle Material
Aluminum
Body Material
Aluminum
NSF Certified
No
Material
Aluminum
Product Type
Mushroom Slicer
Number of Slices
8

Description

Mushroom Slicer, Blade Length 2 1/4 in, Cut Size 1/4 in, Product Type Mushroom Slicer, Material Aluminum, Number of Slices 8, Overall Width 1/4 in, Dishwasher Safe No, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.