Nappie, 30 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK12
Mfr # BP36
Zoro # G8358034
product price: $67.69
/pk 12, $5.64/eaKey Features
Type
Bay Pointe
Capacity
30 oz
Overall Height
2.625 in
Diameter
7.875 in
Color
Blue/Orange/Rose/Sage/Teal/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP36
Zoro #
G8358034
UPC #
710277104362
Country of Origin
China
Dimensions
Overall Height
2.625 in
Diameter
7.875 in
Details
Item
Nappie Bowl
Type
Bay Pointe
Capacity
30 oz
Color
Blue/Orange/Rose/Sage/Teal/Yellow
Material
Ceramic
Product Type
Nappie Bowl
Description
Nappie Bowl, Color Blue; Orange; Rose; Sage; Teal; Yellow, Diameter 7 3/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 5/8 in, Product Type Nappie Bowl, Capacity 30 oz, Material Ceramic, Pattern Bay Pointe, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.