Nappie Bowl, 15 oz., Ceramic Bright White PK36
Mfr # AL34
Zoro # G8150064
product price: $95.99
/pk 36, $2.67/ea
Free Shipping & Returns
Key Features
Type
Alpine White Narrow Rim
Capacity
15 oz
Overall Height
2 1/4 in
Diameter
5 7/8 in
Color
Alpine White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL34
Zoro #
G8150064
UPC #
710277107349
Country of Origin
China
Dimensions
Overall Height
2 1/4 in
Diameter
5 7/8 in
Details
Item
Nappie Bowl
Type
Alpine White Narrow Rim
Capacity
15 oz
Color
Alpine White
Material
Ceramic
Pattern
Alpine
Product Type
Nappie Bowl
Edge Style
Narrow Rim
Description
Nappie Bowl, Color Alpine White, Diameter 5 7/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/4 in, Product Type Nappie Bowl, Capacity 15 oz, Material Ceramic, Edge Style Narrow Rim, Pattern Alpine, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.