Zoro Homepage

Nappie Bowl, 15 oz., Ceramic Brown Speckled w/Double Band PK36

  • Mfr # SC34

  • Zoro # G8250961


product price: $110.99
/pk 36, $3.08/ea
Free Shipping & Returns

Key Features

Type
Spice China
Capacity
15 oz
Overall Height
2.1875 in
Diameter
5.875 in
Color
Brown Speckle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC34
Zoro #
G8250961
UPC #
710277102344
Country of Origin
China

Dimensions

Overall Height
2.1875 in
Diameter
5.875 in

Details

Item
Nappie Bowl
Type
Spice China
Capacity
15 oz
Color
Brown Speckle
Material
Ceramic

Description

Nappie Bowl, Color Brown Speckle, Diameter 5 7/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/4 in, Product Type Nappie Bowl, Capacity 15 oz, Material Ceramic, Pattern Spice, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.