Ninth Flat Cover
Mfr # 5190
Zoro # G909215267
product price: $4.69
/eaSold in multiples of 12 for $56.28
Key Features
NSF Certified
Yes
Anti-Jam
No
Freezer Safe
No
Oven Safe
No
Compatible Pan Type
Ninth Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5190
Zoro #
G909215267
UPC #
710277451053
Country of Origin
China
Details
Item
Steam Table Inset Pan Cover
NSF Certified
Yes
Anti-Jam
No
Freezer Safe
No
Oven Safe
No
Compatible Pan Type
Ninth Size
Perforated/Solid
Solid
Dishwasher Safe
No
Product Type
Steam Table Inset Pan Cover
Description
Steam Table Inset Pan Cover, NSF Certified Yes, Oven Safe No, Perforated/Solid Solid, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan Cover, Anti-Jam No, Compatible Pan Type Ninth Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.