Onion Soup Crock, 10 oz., Ceramic Caramel PK36
Mfr # CM4OSC
Zoro # G7970322
product price: $90.69
/pk 36, $2.52/ea
Free Shipping & Returns
Key Features
Type
Dover Narrow Rim
Capacity
10 oz
Overall Height
2.375 in
Diameter
5 in
Color
Caramel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CM4OSC
Zoro #
G7970322
UPC #
710277106069
Country of Origin
China
Dimensions
Overall Height
2.375 in
Diameter
5 in
Details
Item
Onion Soup Crock
Type
Dover Narrow Rim
Capacity
10 oz
Color
Caramel
Material
Ceramic
Product Type
Onion Soup Crock
Edge Style
Narrow Rim
Description
Onion Soup Crock, Color Caramel, Diameter 5 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 3/8 in, Product Type Onion Soup Crock, Capacity 10 oz, Material Ceramic, Edge Style Narrow Rim, Pattern Dover, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.