Zoro Homepage

Pan Cover, Polycarbonate, Fits Full Pan

  • Mfr # FPC1

  • Zoro # G9535933


product price: $13.19
/ea

Key Features

Material
polycarbonate
Height
1 in
Handle Design
Recessed
Fits Pan Size
Full
Product Type
Pan Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPC1
Zoro #
G9535933
UPC #
710277447018
Country of Origin
China

Dimensions

Height
1 in
Fits Pan Size
Full
Overall Depth
1 in

Details

Item
Pan Cover
Material
polycarbonate
Handle Design
Recessed
Product Type
Pan Cover
Dishwasher Safe
Yes
NSF Certified
Yes
Anti-Jam
No
Compatible Pan Type
Full Size
Freezer Safe
No
Oven Safe
No
Perforated/Solid
Solid

Description

Pan Cover, Overall Depth 1 in, NSF Certified Yes, Oven Safe No, Perforated/Solid Solid, Dishwasher Safe Yes, Freezer Safe No, Product Type Pan Cover, Anti-Jam No, Compatible Pan Type Full Size

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.