Pan Cover, Polycarbonate, Fits Half Pan
Mfr # FPC2
Zoro # G2535605
product price: $7.79
/eaSold in multiples of 2 for $15.58
Key Features
Material
Polycarbonate
Height
1/2 in
Handle Design
Recessed
Fits Pan Size
Half
Product Type
Pan Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPC2
Zoro #
G2535605
UPC #
710277447032
Country of Origin
China
Dimensions
Height
1/2 in
Fits Pan Size
Half
Overall Depth
1/2 in
Details
Item
Pan Cover
Material
Polycarbonate
Handle Design
Recessed
Product Type
Pan Cover
Oven Safe
No
Anti-Jam
No
NSF Certified
Yes
Compatible Pan Type
Half Size
Perforated/Solid
Solid
Dishwasher Safe
Yes
Freezer Safe
No
Description
Pan Cover, Overall Depth 1/2 in, NSF Certified Yes, Oven Safe No, Perforated/Solid Solid, Dishwasher Safe Yes, Freezer Safe No, Product Type Pan Cover, Anti-Jam No, Compatible Pan Type Half Size
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.