Zoro Homepage

Pan Cover, Polycarbonate, Fits Sixth Pan

  • Mfr # FPC9S

  • Zoro # G2535535


product price: $2.39
/ea
Sold in multiples of 5 for $11.95

Key Features

Material
polycarbonate
Height
1/2 in
Fits Pan Size
Sixth
Handle Design
Recessed
Product Type
Pan Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPC9S
Zoro #
G2535535
UPC #
710277447124
Country of Origin
China

Dimensions

Height
1/2 in
Fits Pan Size
Sixth
Overall Depth
1/2 in

Details

Item
Pan Cover
Material
polycarbonate
Handle Design
Recessed
Product Type
Pan Cover
Dishwasher Safe
Yes
Freezer Safe
No
Compatible Pan Type
Ninth Size
NSF Certified
Yes
Anti-Jam
No
Oven Safe
No
Perforated/Solid
Perforated

Description

Pan Cover, Overall Depth 1/2 in, NSF Certified Yes, Oven Safe No, Perforated/Solid Perforated, Dishwasher Safe Yes, Freezer Safe No, Product Type Pan Cover, Anti-Jam No, Compatible Pan Type Ninth Size

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.