Pan Cover, Polycarbonate, Fits Third Pan
Mfr # FPC3S
Zoro # G2535578
product price: $4.49
/eaSold in multiples of 2 for $8.98
Key Features
Material
Polycarbonate
Height
1/2 in
Handle Design
Recessed
Fits Pan Size
Third
Product Type
Pan Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPC3S
Zoro #
G2535578
UPC #
710277447063
Country of Origin
China
Dimensions
Height
1/2 in
Fits Pan Size
Third
Overall Depth
1/2 in
Details
Item
Pan Cover
Material
Polycarbonate
Handle Design
Recessed
Product Type
Pan Cover
Anti-Jam
No
Oven Safe
No
NSF Certified
Yes
Dishwasher Safe
Yes
Compatible Pan Type
Third Size
Freezer Safe
No
Perforated/Solid
Perforated
Description
Pan Cover, Overall Depth 1/2 in, NSF Certified Yes, Oven Safe No, Perforated/Solid Perforated, Dishwasher Safe Yes, Freezer Safe No, Product Type Pan Cover, Anti-Jam No, Compatible Pan Type Third Size
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.