Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pan Rack Cover, PVC, 65in. H x 22in. W

  • Mfr # ABPR20C

  • Zoro # G0203351


product price: $28.79
/ea

Key Features

Height
65 in
Width
22 in
Color
Clear
Thickness
15 mil
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABPR20C
Zoro #
G0203351
UPC #
710277531212
Country of Origin
China

Dimensions

Height
65 in
Width
22 in
Thickness
15 mil
Depth
28 in
Overall Width
22 in

Details

Item
Pan Rack Cover
Color
Clear
Material
PVC
Insulated
No
NSF Certified
No

Description

Pan Rack Cover, Insulated No, Product Type Pan Rack Cover, Color Clear, Depth 28 in, Material PVC, Overall Height 65 in, Overall Width 22 in, NSF Certified No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.