Pancake Dispenser, 65 oz Cap., Aluminum
Mfr # PCDA
Zoro # G609984753
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Dishwasher Safe
No
Dispensing Volume
2 oz
Product Type
Pancake Dispenser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCDA
Zoro #
G609984753
UPC #
710277400235
Country of Origin
China
Details
Item
Pancake Dispenser
Material
Aluminum
Dishwasher Safe
No
Dispensing Volume
2 oz
Product Type
Pancake Dispenser
Description
Pancake Dispenser, Dispensing Volume 2 oz, Overall Length Not Applicable, Product Type Pancake Dispenser, Capacity 65 oz, Material Aluminum, Dishwasher Safe No, Overall Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.