Paring Knife, Serrated, 3-1/2 in. L, White, PK12
Mfr # KN03
Zoro # G3950515
product price:Â $35.19
/pk 12, $2.93/eaKey Features
Blade Type
Serrated
NSF Certified
Yes
Handle Material
Polypropylene
Type
Serrated
Handle Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KN03
Zoro #
G3950515
UPC #
710277640228
Country of Origin
China
Dimensions
Length
3 1/2 in
Details
Item
Paring Knife
Blade Type
Serrated
NSF Certified
Yes
Handle Material
Polypropylene
Type
Serrated
Handle Color
White
Blade Material
High Carbon Steel
Handle
Polypropylene
Number of Implements
1
Metal Detectable
No
Knife Type
Paring Knife
Description
Paring Knife, Serrated, Length 3-1/2 In., Blade Type Serrated, Blade Material High Carbon Steel, Polypropylene Handle, Handle Color White, NSF Certified Yes, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.