Paring Knife, Straight, 3-1/2 in. L, White, PK12
Mfr # KN02
Zoro # G2456435
product price:Â $33.89
/pk 12, $2.82/eaKey Features
Length
3 1/2 in
Handle
Polypropylene
Handle Color
White
Blade Material
High Carbon Steel
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KN02
Zoro #
G2456435
UPC #
710277640211
Country of Origin
China
Dimensions
Length
3 1/2 in
Details
Item
Paring Knife
Handle
Polypropylene
Handle Color
White
Blade Material
High Carbon Steel
NSF Certified
Yes
Type
Straight
Blade Type
Straight
Handle Material
Polypropylene
Knife Type
Paring Knife
Metal Detectable
No
Number of Implements
1
Description
Paring Knife, Straight, Length 3-1/2 In., Blade Type Straight, Blade Material High Carbon Steel, Polypropylene Handle, Handle Color White, NSF Certified Yes, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.